Shop TROY LIGHTING
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Apogee 1 Light Chandelier 30 In. Bronze Gold Leaf And Stainless
- Mfr # F5513-SFB/VGL/SS
- Zoro # G215448694
product price:Â
$
880.00
/ea
Key Features
Fixture Wattage
75W
Finish
Bronze Gold Leaf & Stainless
Includes
Fixture, Hardware
Bulb Included
No
Material
Hand-Worked Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5513-SFB/VGL/SS
- Zoro #
- G215448694
- UPC #
- 782042436886
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Bronze Gold Leaf & Stainless
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Number of Lights
- 1
- Standards
- UL Dry
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Length
- 30 in
- Height
- 23 in
- Canopy Width
- 7 in
- Width
- 30 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.