Zoro Homepage

Apollo 2 Light Pendant 10.5 In. Bronze

  • Mfr # F5904-BRZ/PC

  • Zoro # G215449691


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Width
10.5 in
Voltage
120V
Finish
Bronze
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5904-BRZ/PC
Zoro #
G215449691
UPC #
782042464704
Country of Origin
China

Dimensions

Height
16 in
Length
10.5 in
Width
10.5 in
Canopy Width
5.5 in

Details

Voltage
120V
Item
Pendant
Finish
Bronze
Standards
UL Dry
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.