Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcadia 4 Light Bath And Vanity 29.5 In. French Iron

  • Mfr # B1714-TRN

  • Zoro # G315447627


product price: $634.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Length
29.5 in
Housing Finish
French Iron
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1714-TRN
Zoro #
G315447627
UPC #
197292093091
Country of Origin
China

Dimensions

Height
8.75 in
Length
29.5 in

Details

Item
Bath and Vanity
Housing Finish
French Iron
Voltage
120V
Number of Lights
4
Shade Material
Glass
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Housing Material
Hand-Worked Iron
Watts
60W
Extention
6 in
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.