Shop TROY LIGHTING
See all product information
Create Account
Arcadia 6 Light Chandelier 25 In. Textured Iron
- Mfr # F1716-TRN
- Zoro # G015448849
product price:Â
$
1,790.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Textured Iron
Shade Material
Glass
Includes
Fixture, Hardware
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1716-TRN
- Zoro #
- G015448849
- UPC #
- 782042440432
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Iron
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Number of Lights
- 6
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
Dimensions
- Length
- 25 in
- Height
- 26 in
- Canopy Width
- 5.5 in
- Width
- 27 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.