Zoro Homepage

Arcata 1 Light Wall Sconce, Vintage Gold Leaf, 8 In x 8.25 In

  • Mfr # B2008-VGL

  • Zoro # G715620859


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Description/Special Features
Clean with soft, damp cloth
Body Material
Iron
Length
8 in
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2008-VGL
Zoro #
G715620859
UPC #
197292114604
Country of Origin
Philippines

Dimensions

Length
8 in
Height
8.25 in
Width
8 in
Cord Length
7 in
Fixture Width
5.25 in
Fixture Height
5.25 in

Details

Fixture Voltage
120 V
Description/Special Features
Clean with soft, damp cloth
Body Material
Iron
Item
Wall Sconce
Lamp Quantity
1
Fixture Wattage
10 W
Includes
Fixture, Hardware
Lamp Type
E12 Candelabra Base
Battery Included
No
Color
Vintage Gold Leaf
Collection
Troy-Standard

Description

A fresh take on a botanic motif, the Arcata family features sculptural, romantic silhouettes with highly tactile, hand-worked finishes. The gentle sweeping arms transition from square to round, creating a dynamic look that complements the floral forms. Arcata is available as a 1-light sconce and 6 or 8-light chandeliers with the choice between contemporary Gesso White or a luxurious Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.