Arlo 2 Light Linear 35.25 In. Polished Ss And Natural Acacia
- Mfr # F7677
- Zoro # G015447859
product price:Â
$
648.00
/ea
Free Shipping & Returns
Key Features
Length
35.25 in
Height
23.75 in
Includes
Fixture, Hardware
Shade Material
Glass
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7677
- Zoro #
- G015447859
- UPC #
- 782042327221
- Country of Origin
- Philippines
- Item
- Linear
- Includes
- Fixture, Hardware
- Finish
- Polished Ss And Natural Acacia
- Shade Material
- Glass
- Bulb Included
- No
- Watts
- 15W
- Voltage
- 120V
- Shade Color
- Clear
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Socket Count
- 2
- Product Care
- Clean with a soft, damp cloth
- Material
- Stainless Steel
- Standards
- UL Dry
Dimensions
- Length
- 35.25 in
- Width
- 7 in
- Height
- 23.75 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.