Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arnie 2 Light Flush Mount 14.25 In. Patina Brass/Black

  • Mfr # C2014-PBR/GBK

  • Zoro # G015449600


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
14.25 in
Width
14.25 in
Voltage
120V
Height
5.25 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2014-PBR/GBK
Zoro #
G015449600
UPC #
197292044390
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in
Height
5.25 in
Canopy Width
10.75 in

Details

Voltage
120V
Watts
15W
Finish
Patina Brass/Black
Item
Flush Mount
Standards
UL Damp
Body Material
Steel
Bulb Included
No
Includes
Fixture, Hardware
Shade Material
Glass
Shade Color
Opal Matte
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
2

Description

With its clean lines, neutral colors, and polished texture, Arnie brings a modern farmhouse aesthetic close to the ceiling. This beautiful, useable flush mount features a glossy shade in black or white set between a Patina Brass canopy above and an opal glossy glass diffuser below. The shine of the glossy shades is perfectly paired with the canopy's soft metal finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.