Arnold 1 Light Exterior Wall Sconce, Patina Brass and Textured Bronze, 8 In x 20 In
- Mfr # B6520-PBR/TBZ
- Zoro # G815577190
product price:Â
$
460.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
8 in
Height
20 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6520-PBR/TBZ
- Zoro #
- G815577190
- UPC #
- 197292118350
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Lamp Type
- E12 Candelabra Base
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Quantity
- 1
- Fixture Wattage
- 10 W
- Housing Material
- EPM
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Patina Brass and Textured Bronze
Dimensions
- Width
- 8 in
- Height
- 20 in
- Length
- 8 in
- Fixture Height
- 11 in
- Fixture Width
- 7 in
- Cord Length
- 7 in
Description
The Arnold sconce reimagines a traditional lantern with graphic geometry and mixed metal finishes. The design includes a clean-lined True Bronze frame and EPM encasing to resist fading and corrosion over time. Patina Brass accents create striking focal points, from the candle reflector to the suspension loop. Arnold comes in three sizes, making it suitable for any home size.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.