Zoro Homepage

Arrow 1 Light Wall Sconce 4.75 In. Vintage Pewter

  • Mfr # B1306-VPT

  • Zoro # G815449992


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Finish
Vintage Pewter
Standards
ETL Damp
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1306-VPT
Zoro #
G815449992
UPC #
197292091264
Country of Origin
China

Dimensions

Height
6 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Pewter
Item
Wall Sconce
Standards
ETL Damp
Watts
9W
Lamp Included
No
Body Material
Steel
Includes
Fixture, Hardware
Switch Type
Hardwire
Designer
Troy Standard
Battery Included
No
Bulb Shape
GU10
Slope Compatible
No
Extention
6 in
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

An elevated basic inspired by retro-futurism, Arrow harkens to the days of craftsmanship-led design. This function-forward sconce features an adjustable head to allow complete control over the direction of light. Available in either a Patina Brass or Vintage Pewter finish, the nostalgic appeal of this simple spotlight endures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.