Shop TROY LIGHTING
See all product information
Create Account
Arturo 9.5in wide 1 Light Wall Sconce in Textured Bronze W/ Hl
- Mfr # B1708-TBZH
- Zoro # G416305734
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
9.5 in
Fixture Voltage
120V
Finish
Textured Bronze
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1708-TBZH
- Zoro #
- G416305734
- UPC #
- 197292133438
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Textured Bronze
- Item
- Sconce
- Number of Bulbs
- 1
- Bulb Type
- G25
- Body Material
- Iron
- Damp/Wet Rating
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Lamp Base
- E26 Medium Base
- Lamp Watts
- 15W
Dimensions
- Height
- 8 in
- Width
- 9.5 in
- Backplate Dimensions
- 9W x 4.25H
Description
The classical design language of the Efron sconce is modernized through an earthy ceramic texture. Nodding to classical European architectural details, this petite wall lights half-bowl shade features vertical flutes reminiscent of columns. Mounted flush to the wall, Efron casts light both up and down, creating a soothing, inviting ambiance wherever it is placed. Available in a Soft White or Ceramic Ivory finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.