Zoro Homepage

Astor 3 Light Post 9 In. Vintage Iron

  • Mfr # P6365

  • Zoro # G015388503


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Iron
Length
9 in
Height
21.75 in
Voltage
120V
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6365
Zoro #
G015388503
UPC #
782042685048
Country of Origin
China

Dimensions

Length
9 in
Height
21.75 in
Width
9 in
Canopy Width
3.5 in

Details

Item
Post
Finish
Vintage Iron
Voltage
120V
Lamp Included
No
Standards
UL Wet
Housing Material
Solid Aluminum
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E12 Candelabra Base
Socket Count
3
Designer
Troy Standard
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Shade Color
Clear
Battery Included
No
Slope Compatible
No

Description

Individual stacked rings of aged iron wrap the body of this gorgeous table lamp. The soft white plaster finish and Belgian linen shade give the fixture a soothing, organic feel. Light is cast both up and down from the classic drum-shaped shade, filling any space with a warm glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.