Zoro Homepage

Atkins 1 Light Post 8 In. Heritage Bronze

  • Mfr # P5055-HBZ

  • Zoro # G015388510


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Finish
Heritage Bronze
Lamp Included
No
Housing Material
Hand-Worked Iron and Aluminum
Width
8 in
Bulb Shape
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5055-HBZ
Zoro #
G015388510
UPC #
782042450363
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
21 in
Canopy Width
3 in

Details

Item
Post
Finish
Heritage Bronze
Lamp Included
No
Housing Material
Hand-Worked Iron and Aluminum
Bulb Shape
E26 Medium Base
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Wet
Watts
60W
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.