Zoro Homepage

Atkins 1 Light Wall Sconce 6.75 In. Heritage Bronze

  • Mfr # B5051-HBZ

  • Zoro # G215449868


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Fixture Voltage
120V
Finish
Heritage Bronze
Body Material
Hand-Worked Iron and Aluminum
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5051-HBZ
Zoro #
G215449868
UPC #
782042436312
Country of Origin
China

Dimensions

Height
15.5 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Body Material
Hand-Worked Iron and Aluminum
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Extention
8.75 in
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.