Zoro Homepage

Atticus 1 Light Wall Sconce 9 In. Soft Black

  • Mfr # B7661-SBK

  • Zoro # G015448757


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7661-SBK
Zoro #
G015448757
UPC #
782042378575
Country of Origin
China

Dimensions

Height
10 in
Width
9 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Body Material
Hand-Worked Iron
Watts
75W
Extention
10 in
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Battery Included
No

Description

With a shape reminiscent of a vintage beaker, Atticus celebrates the industrial age of science, while giving a nod to mid-century modern design. Light shines both beneath the metal shade and through the perforations around it creating a soft, unexpected glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.