Shop TROY LIGHTING
See all product information
Create Account
Atwater 1 Light Exterior 5.25 In. Patina Brass
- Mfr # B7034-PBR
- Zoro # G815390317
product price:Â
$
340.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
5.25 in
Height
13 in
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7034-PBR
- Zoro #
- G815390317
- UPC #
- 782042467576
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 4W
- Finish
- Patina Brass
- Lamp Included
- No
- Standards
- ETL Wet
- Housing Material
- Brass
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Extention
- 6.75 in
- Battery Included
- No
- Shade Material
- Glass
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Width
- 5.25 in
- Height
- 13 in
- Length
- 5.25 in
Description
Atwater is simply stunning. Light peeks through the perforations creating a glow that is both soft and striking. The exposed hardware and Patina Brass finish give this industrial-style exterior wall sconce a bit of a nautical vibe, making it usable in outdoor coastal settings as well.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.