Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atwater 1 Light Wall Sconce 8.25 In. Patina Brass

  • Mfr # B7032-PBR

  • Zoro # G615448553


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7032-PBR
Zoro #
G615448553
UPC #
782042441477
Country of Origin
China

Dimensions

Height
23.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Solid Brass
Lamp Included
No
Watts
75W
Designer
Troy Standard
Shade Material
Glass
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
10.5 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Atwater is simply stunning. Light peeks through the perforations creating a glow that is both soft and striking. The exposed hardware and Patina Brass finish give this industrial-style exterior wall sconce a bit of a nautical vibe, making it usable in outdoor coastal settings as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.