Zoro Homepage

Aubrey 2 Light Wall Sconce 12.75 In. Gesso White

  • Mfr # B7622-GSW

  • Zoro # G615448935


product price: $466.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
12.75 in
Fixture Voltage
120V
Finish
Gesso White
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7622-GSW
Zoro #
G615448935
UPC #
782042464551
Country of Origin
Philippines

Dimensions

Height
13 in
Width
12.75 in
Length
12.75 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Body Material
Hand-Worked Iron
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Watts
60W
Extention
5.25 in
Battery Included
No
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No

Description

Botanically inspired, Aubrey brings the outdoors in through its textured Gesso White branches. Create an ambiance of rustic sophistication with the 6 or 8-light chandelier, or add a subtle touch of bucolic charm with the wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.