Shop TROY LIGHTING
See all product information
Create Account
August 7.75in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B3715-PBR
- Zoro # G616305732
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
7.75 in
Fixture Voltage
120V
Finish
Patina Brass
Damp/Wet Rating
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3715-PBR
- Zoro #
- G616305732
- UPC #
- 197292134695
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Damp/Wet Rating
- UL Damp
- Lamp Included
- No
- Number of Bulbs
- 1
- Body Material
- Steel
- Bulb Type
- G16.5
- Lamp Watts
- 10W
- Includes
- Fixture, Hardware
- Lamp Base
- E12 Candelabra Base
Dimensions
- Height
- 15 in
- Width
- 7.75 in
- Backplate Dimensions
- 4.75W x 0.5H
Description
Kobe merges retro-inspired forms with luxe materials to create an eye-catching little light. Finished in Patina Brass, the conical shade is accented by a long handle, hand-wrapped in rattan for a distinctive textural contrast. It is the perfect sconce for reading or focused tasks - simply move the handle to adjust the direction of the light with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.