Zoro Homepage

Axton 1 Light Wall Sconce 5.25 In. Vintage Pewter

  • Mfr # B2119-VPT

  • Zoro # G615448782


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Fixture Voltage
120V
Finish
Vintage Pewter
Length
5.25 in
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2119-VPT
Zoro #
G615448782
UPC #
197292091424
Country of Origin
China

Dimensions

Height
19.25 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Vintage Pewter
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Body Material
Steel
Includes
Fixture, Hardware
Watts
8W
Shade Color
Sfumato
Slope Compatible
No
Extention
6 in
Shade Material
Glass
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Switch Type
Hardwire
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Industrial meets botanical in the torch-shaped Axton. The distinctive silhouette of this 1-light sconce relies on clean lines to give it a mechanical feel. A cloudy Sfumato glass shade adds a soft note to balance the hard edges. Available in a Vintage Pewter or Patina Brass finish, Axton resonates with modern and transitional styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.