Shop TROY LIGHTING
See all product information
Create Account
Balboa 1 Light Wall Sconce 10.25 In. Textured Bronze
- Mfr # B6741-TBZ
- Zoro # G415447770
product price:Â
$
854.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
10.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6741-TBZ
- Zoro #
- G415447770
- UPC #
- 782042440852
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Textured Bronze
- Item
- Wall Sconce
- Standards
- UL Dry
- Watts
- 60W
- Lamp Included
- No
- Body Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Shade Material
- Rattan
- Product Care
- Clean with a soft, damp cloth
- Extention
- 5.5 in
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 1
- Designer
- Troy Standard
Dimensions
- Height
- 14.5 in
- Width
- 10.25 in
- Length
- 10.25 in
Description
The Balboa Wall Sconce features a woven cage surrounding a beautiful shade, delivering an inspired and layered visual. The Rattan exterior winds around the fixture in an exquisite pattern, neatly designed and full of fascinating detail. The Linen shade offers a soft touch, gracefully contrasting the natural material encasing it. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.