Zoro Homepage

Balboa 6 Light Pendant 21 In. Bronze

  • Mfr # F6746-TBZ

  • Zoro # G515447564


product price: $3,554.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
21 in
Width
21 in
Voltage
120V
Shade Material
Rattan
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6746-TBZ
Zoro #
G515447564
UPC #
782042440906
Country of Origin
Philippines

Dimensions

Height
30 in
Length
21 in
Width
21 in
Canopy Width
7 in

Details

Voltage
120V
Shade Material
Rattan
Item
Pendant
Finish
Bronze
Material
Hand-Worked Iron
Standards
UL Dry
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
6
Slope Compatible
No
Designer
Troy Standard

Description

The Balboa Wall Sconce features a woven cage surrounding a beautiful shade, delivering an inspired and layered visual. The Rattan exterior winds around the fixture in an exquisite pattern, neatly designed and full of fascinating detail. The Linen shade offers a soft touch, gracefully contrasting the natural material encasing it. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.