Zoro Homepage

Bamboo 1 Light Wall Sconce 5.5 In. Bamboo Bronze

  • Mfr # B1853BB

  • Zoro # G615447976


product price: $56.00
/ea

Key Features

Height
16.42 in
Width
5.5 in
Fixture Voltage
120V
Finish
Bamboo Bronze
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1853BB
Zoro #
G615447976
UPC #
782042929500
Country of Origin
China

Dimensions

Height
16.42 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Bamboo Bronze
Item
Wall Sconce
Standards
UL Wet
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
50W
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
GU10
Extention
3.5 in
Designer
Troy Standard
Battery Included
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.