Zoro Homepage

Barbosa 1 Light Wall Sconce 5.25 In. Aged Pewter

  • Mfr # B3311-APW

  • Zoro # G215449844


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Fixture Voltage
120V
Finish
Aged Pewter
Lamp Included
No
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3311-APW
Zoro #
G215449844
UPC #
782042450608
Country of Origin
China

Dimensions

Height
10 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Number of Bulbs
1
Body Material
Hand Forged Iron
Standards
UL Wet
Socket Count
1
Slope Compatible
No
Extention
7.25 in
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.