Zoro Homepage

Barbosa 2 Light Flush Mount 15 In. Aged Pewter

  • Mfr # C3310-APW

  • Zoro # G915446761


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Voltage
120V
Height
7.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3310-APW
Zoro #
G915446761
UPC #
782042441439
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
7.75 in
Canopy Width
15 in

Details

Voltage
120V
Watts
60W
Finish
Aged Pewter
Item
Flush Mount
Standards
UL Damp
Bulb Included
No
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Troy Standard
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.