Shop TROY LIGHTING
See all product information
Create Account
Barbosa 3 Light Lantern 8 In. Aged Pewter
- Mfr # F3317-APW
- Zoro # G115390239
product price:Â
$
680.00
/ea
Free Shipping & Returns
Key Features
Length
8 in
Light Bulb Wattage
60W
Bulb Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3317-APW
- Zoro #
- G115390239
- UPC #
- 782042464612
- Country of Origin
- China
- Item
- Lantern
- Finish
- Aged Pewter
- Light Bulb Wattage
- 60W
- Bulb Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 3
- Battery Included
- No
- Slope Compatible
- No
- Includes
- Fixture, Hardware
- Material
- Hand Forged Iron
- Standards
- UL Damp
- Voltage
- 120V
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 16.75 in
- Canopy Width
- 5.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.