Zoro Homepage

Barbosa 3 Light Post 8 In. Barbosa Bronze

  • Mfr # P3316

  • Zoro # G315388500


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Finish
Barbosa Bronze
Bulb Shape
E12 Candelabra Base
Voltage
120V
Housing Material
Hand Forged Iron
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3316
Zoro #
G315388500
UPC #
782042792760
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
19.25 in
Canopy Width
3 in

Details

Item
Post
Finish
Barbosa Bronze
Bulb Shape
E12 Candelabra Base
Voltage
120V
Housing Material
Hand Forged Iron
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Shade Material
Glass
Designer
Troy Standard
Shade Color
Clear

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.