Zoro Homepage

Barbosa 3 Light Wall Sconce 8 In. Aged Pewter

  • Mfr # B3312-APW

  • Zoro # G115449845


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Aged Pewter
Body Material
Hand Forged Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3312-APW
Zoro #
G115449845
UPC #
782042488724
Country of Origin
China

Dimensions

Height
15 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Body Material
Hand Forged Iron
Lamp Included
No
Watts
60W
Standards
UL Wet
Number of Bulbs
3
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
10.5 in
Battery Included
No
Socket Count
3
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.