Zoro Homepage

Beckham 1 Light Exterior 12 In. Textured Bronze

  • Mfr # B6380-TBZ

  • Zoro # G915390293


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
4.75 in
Length
4.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6380-TBZ
Zoro #
G915390293
UPC #
782042467439
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
60W
Finish
Textured Bronze
Standards
ETL Wet
Housing Material
Steel
Lamp Included
No
Battery Included
No
Shade Material
Glass
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Extention
6 in

Description

A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.