Zoro Homepage

Beckham 3 Light Post 6 In. Polished Stainless

  • Mfr # P6535

  • Zoro # G315388524


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless
Voltage
120V
Height
23.75 in
Length
6 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6535
Zoro #
G315388524
UPC #
782042706941
Country of Origin
China

Dimensions

Height
23.75 in
Length
6 in
Canopy Width
3 in

Details

Item
Post
Finish
Polished Stainless
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Watts
60W
Housing Material
Stainless Steel
Lamp Included
No
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
3
Slope Compatible
No
Shade Material
Glass
Battery Included
No

Description

A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.