Shop TROY LIGHTING
See all product information
Create Account
Beckham 4 Light Exterior Wall Sconce, Textured Bronze, 11.75 In x 40 In
- Mfr # B6340-TBZ
- Zoro # G815577145
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
11.75 in
Height
40 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6340-TBZ
- Zoro #
- G815577145
- UPC #
- 197292118275
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Lamp Quantity
- 4
- Fixture Wattage
- 40 W
- Lamp Type
- E12 Candelabra Base
- Description/Special Features
- Clean with soft, damp cloth
- Housing Material
- Aluminum
- Collection
- Troy-Standard
- Color
- Textured Bronze
- Battery Included
- No
Dimensions
- Width
- 11.75 in
- Height
- 40 in
- Length
- 11.75 in
- Fixture Height
- 20 in
- Fixture Width
- 11.75 in
- Cord Length
- 7 in
Description
Designed for the exteriors of large-scale homes, the Beckham sconce takes the form of a classic box lantern with a modern, elongated silhouette. Within the frame, two or four cream candles emit ambient light in all directions. Available in either a Forged Iron or Textured Bronze finish, Beckham blends sleek geometry with old-world charm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.