Zoro Homepage

Beckham 4 Light Wall Sconce 8 In. Polished Stainless

  • Mfr # B6533-SS

  • Zoro # G515448028


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Polished Stainless
Number of Bulbs
4
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6533-SS
Zoro #
G515448028
UPC #
197292049302
Country of Origin
China

Dimensions

Height
28.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Polished Stainless
Item
Wall Sconce
Number of Bulbs
4
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Stainless Steel
Watts
60W
Standards
WET
Extention
9.25 in
Socket Count
4
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No

Description

A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.