Shop TROY LIGHTING
See all product information
Create Account
Becki Owens X Sanders 2 Light Wall Sconce 6.75 In. French Iron
- Mfr # B2742-FRN
- Zoro # G015446944
product price:Â
$
378.00
/ea
Free Shipping & Returns
Key Features
Height
18.75 in
Fixture Voltage
120V
Finish
French Iron
Watts
60W
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2742-FRN
- Zoro #
- G015446944
- UPC #
- 782042405127
- Country of Origin
- China
Dimensions
- Height
- 18.75 in
- Length
- 6.75 in
- Width
- 6.75 in
Details
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Watts
- 60W
- Body Material
- Aluminum
- Standards
- UL Wet
- Number of Bulbs
- 2
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Bulb Shape
- E12 Candelabra Base
- Designer
- Becki Owens
- Extention
- 7.5 in
- Shade Material
- Glass
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 2
Description
Designed in collaboration with Becki Owens, this cottage-style lantern captures the designer's light and airy vibe. The lantern features clear glass windowpanes on the top and sides, engaging negative space for added dimension. Old world details like a French Iron finish and candlestick light source complete the look. Available as a one, two, or three-light wall sconce, pendant, and post.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.