Zoro Homepage

Bennington 2 Light Flush Mount 15 In. Textured Black

  • Mfr # C1350-TBK

  • Zoro # G615449673


product price: $674.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Voltage
120V
Height
7 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1350-TBK
Zoro #
G615449673
UPC #
782042488779
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
7 in
Canopy Width
10 in

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Item
Flush Mount
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Included
No
Body Material
Hand-Worked Iron
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Socket Count
2
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.