Blaze 1 Light Exterior 21.3 In. Patina Brass
- Mfr # B1721-PBR
- Zoro # G115390284
product price:Â
$
590.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
4.5 in
Length
4.5 in
Watts
12W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1721-PBR
- Zoro #
- G115390284
- UPC #
- 197292070993
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 12W
- Finish
- Patina Brass
- Standards
- ETL Wet
- Housing Material
- Brass
- Lamp Included
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- Integrated LED
- Extention
- 4 in
- Shade Material
- Glass
- Shade Color
- Clear
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Width
- 4.5 in
- Length
- 4.5 in
- Height
- 21.25 in
Description
An exploration of modern design, Blaze rises to meet the growing demand for LED with its innovative, sleek construction. To create a dramatic diffusion of light without glare, the LED light source is positioned toward the wall for a beautiful, ambient glow. Finished in timeless Patina Brass, Blaze complements various exterior home styles with its versatility and style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.