Zoro Homepage

Blink 2 Light Wall Sconce 20.8 In. French Iron

  • Mfr # B4272-FRN

  • Zoro # G715447548


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Width
6.25 in
Fixture Voltage
120V
Finish
French Iron
Body Material
Solid Aluminum
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4272-FRN
Zoro #
G715447548
UPC #
782042449725
Country of Origin
China

Dimensions

Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Body Material
Solid Aluminum
Standards
UL Wet
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth
Extention
5.75 in
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.