Bohen 2 Light Exterior 25 In. French Iron/Patina Brass
- Mfr # P2225-FRN/PBR
- Zoro # G315390329
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Bulb Shape
E12 Candelabra Base
Includes
Fixture, Hardware
Standards
ETL Wet
Lamp Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2225-FRN/PBR
- Zoro #
- G315390329
- UPC #
- 197292072652
- Country of Origin
- China
- Item
- Exterior
- Finish
- French Iron/Patina Brass
- Bulb Shape
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Standards
- ETL Wet
- Lamp Included
- No
- Voltage
- 120V
- Housing Material
- Aluminum
- Watts
- 8W
- Shade Material
- Glass
- Shade Color
- Clear
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 2
- Designer
- Troy Standard
Dimensions
- Height
- 25 in
- Length
- 9.5 in
- Width
- 9.5 in
Description
A modern reimagining of early American gas lanterns, Bohen features a sleek profile defined by clean lines and heritage details. Finished in Forged Iron with Patina Brass hardware, it has a rustic, yet refined presence that is particularly suited to traditional homes. Available in three sizes with a post, Bohen illuminates large entrances, front doors, and driveways with its timeless design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.