Bordeaux 5 Light Chandelier 27.5 In. Parisian Brnze W Distr Gold Le

  • Mfr # F3515-PZ/DG

  • Zoro # G815448841


product price:  $1,756.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Parisian Brnze W Distr Gold Le
Voltage
120V
Height
31 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3515-PZ/DG
Zoro #
G815448841
UPC #
782042440722
Country of Origin
China

Dimensions

Height
31 in
Length
27.5 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Parisian Brnze W Distr Gold Le
Voltage
120V
Bulb Included
No
Material
Hand-Worked Iron
Number of Lights
5
Standards
UL Dry
Includes
Fixture, Hardware
Battery Included
No
Designer
Troy Standard
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.