Zoro Homepage

Bradbury 1 Light Wall Sconce 9 In. Bronze

  • Mfr # B4115-BRZ

  • Zoro # G515447861


product price: $349.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Voltage
120V
Finish
Bronze
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4115-BRZ
Zoro #
G515447861
UPC #
782042469341
Country of Origin
China

Dimensions

Height
14.75 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Glossy
Standards
UL Damp
Lamp Included
No
Watts
60W
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Extention
12.75 in
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Designer
Troy Standard
Socket Count
1

Description

A dome-shaped opal glossy glass shade is suspended from a curved arm and detailed with Patina Brass or Bronze accents on both the top and bottom. The sleek silhouette and knurled detailing add a timeless appeal to this fresh and elevated modern wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.