Zoro Homepage

Bradbury 1 Light Wall Sconce 9 In. Patina Brass

  • Mfr # B4115-PBR

  • Zoro # G415447794


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Glossy
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4115-PBR
Zoro #
G415447794
UPC #
782042469358
Country of Origin
China

Dimensions

Height
14.75 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Shade Color
Glossy
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Body Material
Steel
Standards
UL Damp
Slope Compatible
No
Extention
12.75 in
Shade Material
Glass
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No

Description

A dome-shaped opal glossy glass shade is suspended from a curved arm and detailed with Patina Brass or Bronze accents on both the top and bottom. The sleek silhouette and knurled detailing add a timeless appeal to this fresh and elevated modern wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.