Zoro Homepage

Brisbane 1 Light Plug-In Sconce 5 In. Graphite

  • Mfr # PTL4219-GRA

  • Zoro # G215449905


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Graphite
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL4219-GRA
Zoro #
G215449905
UPC #
782042470293
Country of Origin
China

Dimensions

Height
18.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Plug-in Sconce
Watts
6W
Lamp Included
No
Shade Color
Glossy
Includes
Fixture, Hardware
Standards
ETL Damp
Body Material
Steel
Socket Count
1
Extention
6.5 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Designer
Troy Standard
Bulb Shape
G9
Battery Included
No

Description

The simple geometry of the slim, rectangular backplate and the opal glossy glass globe give this sleek portable wall sconce an understated look that makes a big impact. The black twisted cord at the bottom adds movement while complementing the Graphite finish and contrasting with the Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.