Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brody 1 Light Flush Mount 15 In. Patina Brass

  • Mfr # C5415-PBR

  • Zoro # G915447942


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120V
Height
10 in
Finish
Patina Brass
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5415-PBR
Zoro #
G915447942
UPC #
782042469563
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
10 in
Canopy Width
6.5 in

Details

Voltage
120V
Watts
60W
Finish
Patina Brass
Item
Flush Mount
Shade Material
Glass
Body Material
Glass
Includes
Fixture, Hardware
Shade Color
Opal Matte
Bulb Included
No
Standards
UL Damp
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Troy Standard

Description

This modern flush mount features a longer, tapered collar in Patina Brass and a smooth, elongated opal etched glass shade. Larger in scale than most flush mounts, Brody is the perfect way to make an artistic statement in spaces like hallways and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.