Zoro Homepage

Brogan 2 Light Wall Sconce 12.75 In. Patina Brass

  • Mfr # B1122-PBR

  • Zoro # G915447683


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
12.75 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1122-PBR
Zoro #
G915447683
UPC #
197292070658
Country of Origin
China

Dimensions

Height
22.25 in
Width
12.75 in
Length
12.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
15W
Includes
Fixture, Hardware
Standards
UL Damp
Shade Color
Opal Seedy
Lamp Included
No
Body Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
2
Shade Material
Glass
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
9.75 in

Description

Taking cues from mid-century design aesthetics, Brogan elevates a simple silhouette with bold proportions. Supported by gracefully curved arms in a rich Patina Brass finish, two oversized Seedy Opal Glass globes are suspended at different levels. This versatile sconce offers flexibility at installation, enabling the piece to be positioned right or left by pivoting the arms relative to the backplate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.