Zoro Homepage

Brooklyn 1 Light Wall Sconce 12 In. Heritage Bronze

  • Mfr # B3142-HBZ

  • Zoro # G315448891


product price: $872.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Finish
Heritage Bronze
Standards
UL Dry
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3142-HBZ
Zoro #
G315448891
UPC #
782042436220
Country of Origin
Philippines

Dimensions

Height
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Standards
UL Dry
Lamp Included
No
Watts
60W
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Extention
13.5 in
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.