Zoro Homepage

Brooklyn 1 Light Wall Sconce 7 In. Heritage Bronze

  • Mfr # B3141-HBZ

  • Zoro # G115448862


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Fixture Voltage
120V
Finish
Heritage Bronze
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3141-HBZ
Zoro #
G115448862
UPC #
782042450592
Country of Origin
Philippines

Dimensions

Height
14.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Watts
60W
Body Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
4.25 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.