Zoro Homepage

Brooks 8 Light Pendant 24 In. Black Iron

  • Mfr # F5724-BI

  • Zoro # G915449717


product price: $950.00
/ea
Free Shipping & Returns

Key Features

Length
24 in
Voltage
120V
Number of Lights
8
Shade Material
Glass
Finish
Black Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5724-BI
Zoro #
G915449717
UPC #
782042378223
Country of Origin
Philippines

Dimensions

Height
42 in
Length
24 in
Canopy Width
23.75 in

Details

Voltage
120V
Number of Lights
8
Shade Material
Glass
Item
Pendant
Finish
Black Iron
Lamp Included
No
Standards
UL Dry
Watts
60W
Includes
Fixture, Hardware
Material
Iron and Steel
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Socket Count
8
Designer
Troy Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.