Zoro Homepage

Bunker Hill 1 Light Post 15 In. Vintage Bronze

  • Mfr # P6455-VBZ

  • Zoro # G615388521


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Bronze
Width
10 in
Length
15 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6455-VBZ
Zoro #
G615388521
UPC #
782042437296
Country of Origin
China

Dimensions

Height
18 in
Width
10 in
Length
15 in
Canopy Width
3 in

Details

Item
Post
Finish
Vintage Bronze
Voltage
120V
Watts
60W
Housing Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Lamp Included
No
Includes
Fixture, Hardware
Standards
WET
Battery Included
No
Extention
15 in
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.