Zoro Homepage

Bunker Hill 1 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B6451-VBZ

  • Zoro # G815446588


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Fixture Voltage
120V
Finish
Vintage Bronze
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6451-VBZ
Zoro #
G815446588
UPC #
197292056713
Country of Origin
China

Dimensions

Height
18.25 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Standards
UL Wet
Shade Color
Clear
Watts
60W
Lamp Included
No
Number of Bulbs
1
Shade Material
Glass
Battery Included
No
Extention
12.25 in
Socket Count
1
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.