Zoro Homepage

Cadet 1 Light Wall Sconce 6.5 In. Soft Black

  • Mfr # B7641-SBK

  • Zoro # G315448778


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7641-SBK
Zoro #
G315448778
UPC #
782042450653
Country of Origin
Philippines

Dimensions

Height
6.5 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
Body Material
Hand-Worked Iron
Watts
4W
Bulb Shape
G9
Extention
5.25 in
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.