Zoro Homepage

Caelum 32.25in wide 6 Light Chandelier in Patina Brass

  • Mfr # F1332-PBR

  • Zoro # G016305738


product price: $1,548.00
/ea
Free Shipping & Returns

Key Features

Width
32.25 in
Includes
Fixture, Hardware
Chain Length
72 in
Lamp Base
E12 Candelabra Base
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1332-PBR
Zoro #
G016305738
UPC #
197292134893
Country of Origin
Viet Nam

Dimensions

Width
32.25 in
Chain Length
72 in
Height
6 in

Details

Item
Chandelier
Number of Lights
6
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Voltage
120V
Housing Finish
Patina Brass
Bulb Type
G16.5
Material
Steel
Bulb Included
No
Fixture Wattage
10W
Location Rating
UL Damp

Description

The innovative design details of Caelum modernize a classic ring-chandelier silhouette. Seedy cloud glass bowls perch closely along the frame to create a luxe, maximalist feel. The unique elongated rod and hook suspension feel equally dainty and industrial. Finished in Patina Brass, Caelum is available with 6 or 9 lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.