Zoro Homepage

Caiden 3 Light Post 7 In. Forged Iron

  • Mfr # P2067-FOR

  • Zoro # G215388532


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Finish
Forged Iron
Housing Material
Aluminum
Lamp Included
No
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2067-FOR
Zoro #
G215388532
UPC #
782042372979
Country of Origin
China

Dimensions

Width
7 in
Length
7 in
Height
22 in
Canopy Width
3 in

Details

Item
Post
Finish
Forged Iron
Housing Material
Aluminum
Lamp Included
No
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Designer
Troy Standard
Shade Material
Glass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.